Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859270 SINGLE BANJO 8/6-1/8
MECALINE 859270 SINGLE BANJO 8/6-1/8
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859270
rubix:
216A2409
ean:
3660338142932
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859270 SINGLE BANJO 8/6-1/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.11
excl. VAT
/
Each
£
3.73
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
PARKER F3BPL4/6-1/8 STUD FITTING 4X6 MALE 1/8IN BSPT
MECALINE 858695 FERRULE SERIES BRASS 22
MECALINE 859149 ORIENTABLE FITTING WITH SPRING FOR HOSE 8/6-R1/8IN
MECALINE NUT 6 859040
MECALINE 859183 FEMALE STRAIGHT FITTING 10/8-G1/2IN
MECALINE MALE ELBOW 14-R1/2IN859522
SMC KFG2H1210-03S INSERT FITTING
MECALINE 869378 NON ORIENTABLE ELBOW 8X6-R3/8IN
MECALINE 859614 FEMALE STRAIGHT FITTING 12-1/2
NORGREN 36053021 STR M ADAPTER
SMC KFG2V0806-03S INSERT FITTING
MECALINE 859111 MALE STRAIGHT FITTING 6/4-G1/2IN
SMC KFG2L1210-03S INSERT FITTING
MECALINE 859169 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G3/8IN
MECALINE 859082 SINGLE BANJO HOUSING 6/4-M5