MECALINE 859472 BRANCH FITTING 8 R1/8IN


MALE TAPER RUN-TEE BRASS COMPRESSION FITTING

References
mecaline:859472
rubix:216A2738
ean:3660338144769
0
brand logo
Technical specifications
Connecting diameterR1/8 ''
MaterialBrass
Connecting diameter 28 mm

Product details : MECALINE 859472 BRANCH FITTING 8 R1/8IN


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterR1/8 ''
MaterialBrass
Connecting diameter 28 mm
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
  • Usually arrives within 14 working days