Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859542 FEMALE ELBOW 15-R1/2IN
MECALINE 859542 FEMALE ELBOW 15-R1/2IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859542
rubix:
216A2546
ean:
3660338145421
Technical specifications
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
15 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859542 FEMALE ELBOW 15-R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
15 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
10.33
excl. VAT
/
Each
Ā£
12.40
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
MECALINE 859309 WASHER BI-MATERIAL B 1/8
MECALINE 869671 NUT 12
MECALINE 859134 NON-ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MECALINE 859319 NUT WITH SPRING 12/10
SMC KFG2T1210-02S INSERT FITTING
MECALINE 869658 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/8
MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
NORGREN 36050102 4MM TUBING SLEEVE
MECALINE 859180 FEMALE STRAIGHT FITTING 8/6-G1/2IN
MECALINE 859132 METRIC MALE STRAIGHT FITTING 6/4-M6
MECALINE 859607 FEMALE STRAIGHT FITTING 8-1/4
MECALINE 859264 SINGLE BANJO 5/3-M5
MECALINE 858582 CROSS UNION 15X12 5
SMC KFG2V0806-03S INSERT FITTING