MECALINE 859650 BANJO FITTING MALE ADJUSTABLE 14-G3/8IN


BANJO BRASS COMPRESSION FITTING

References
mecaline:859650
rubix:216A2493
ean:3660338146428
859644
brand logo
Technical specifications
Connecting diameterg3/8 ''
Materialbrass
Connecting diameter 214 mm

Product details : MECALINE 859650 BANJO FITTING MALE ADJUSTABLE 14-G3/8IN


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterg3/8 ''
Materialbrass
Connecting diameter 214 mm
Show UNSPSC/ECL@SS
£ 24.99 excl. VAT
/ Each
£ 29.99 incl. VAT
  • Usually arrives within 14 working days