Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
869361
rubix:
216A2446
ean:
3660338231056
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 869670 NUT 10
MECALINE 859656 REDUCER 10-8
MECALINE 859622 FEMALE STRAIGHT FITTING 22-3/4
SMC KFG2L1008-03S INSERT FITTING
MECALINE 858586 NON ORIENTABLE ELBOW 8X6 - 8X6-R1/2IN
MECALINE 858692 FERRULE SERIES BRASS 15
MECALINE 859234 FEMALE ELBOW 10/8-G3/8IN
MECALINE 9241921 MALE ELBOW 4-R1/8IN859509
SMC KFH04-01 FITTING
MECALINE 859396 TEE FITTING 8-R1/4IN
MECALINE 859419 STRAIGHT FEMALE FITTING 16-1/2
MECALINE 859410 STRAIGHT FEMALE FITTING 8-1/8
MECALINE 859117 MALE STRAIGHT FITTING 10/8-G1/4IN
MECALINE 859272 SINGLE BANJO 8/6-3/8
MECALINE 859428 BANJO FITTING 10-G 1/4IN