MECALINE 869394 STRAIGHT MALE FITTING 6- R1/4IN
MALE TAPER STRAIGHT COMPRESSION FITTING
See technical informationSee documentsReferences
Superseded Ref:734354
Mecaline:869394
Rubix:216A2705
EAN:3660338231339

Documents
Product details : MECALINE 869394 STRAIGHT MALE FITTING 6- R1/4IN
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
| Connecting diameter | r1/4 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass body |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- In stock: Next day delivery
