Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859394 TEE FITTING 6-R1/4IN
MECALINE 859394 TEE FITTING 6-R1/4IN
MALE TAPER TEE COMPRESSION FITTING
References
mecaline:
859394
rubix:
216A2803
ean:
3660338144042
Technical specifications
Connecting diameter
r1/4 ''
Material
nickel-plated brass body
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859394 TEE FITTING 6-R1/4IN
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
r1/4 ''
Material
nickel-plated brass body
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.75
excl. VAT
/
Each
Ā£
4.50
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN
MECALINE 859144 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 12/10 R3/8IN
MECALINE 869413 ELBOW FITTING 8 R1/4IN
MECALINE 859535 FEMALE ELBOW 10-R1/4IN
MECALINE 859491 FEMALE TEE FITTING 12-1/2
MECALINE 858904 NUT 5/3-M7X0 75
ASCONUMAT REGULATOR G1/8 FLOW 34602152
MECALINE 859113 MALE STRAIGHT FITTING 8/6-G1/4IN
MECALINE 859294 DOUBLE BANJO 10/8-1/8
MECALINE MALE ELBOW 12-R3/8IN859519
MECALINE 859285 DOUBLE BANJO 5/3-M5
MECALINE 859526 MALE ELBOW 18 R3/4IN R
MECALINE MALE FITTING WITH SPIRAL 12/8-R3/8IN
MECALINE 859655 REDUCER 8-6
SMC KFG2T0806-02S INSERT FITTING