Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859414 STRAIGHT FEMALE FITTING 10-3/8
MECALINE 859414 STRAIGHT FEMALE FITTING 10-3/8
FEMALE STRAIGHT COMPRESSION FITTING
References
mecaline:
859414
rubix:
216A2684
ean:
3660338144233
Technical specifications
Connecting diameter
G3/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859414 STRAIGHT FEMALE FITTING 10-3/8
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.69
excl. VAT
/
Each
Ā£
5.63
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 858584 NON ORIENTABLE ELBOW 5X3 - 5X3-R1/8IN
MECALINE 858616 ELBOW FITTING 15-R1/2IN
SMC KFG2H1008-03S INSERT FITTING
SMC KFG2L1209-04S INSERT FITTING
MECALINE 859238 MALE ORIENTABLE TEE 8/6- R1/8IN
MECALINE 859710 CAPTIVE POLYAMIDE SEAL 3/8
MECALINE 859183 FEMALE STRAIGHT FITTING 10/8-G1/2IN
MECALINE 859218 ORIENTABLE ELBOW 8/6-R1/4IN
MECALINE 859215 ORIENTABLE ELBOW 6/4 R1/8IN
MECALINE 9241922 MALE ELBOW 6-R1/4IN859511
MECALINE 859639 ADAPTER -14-G1/2IN
MECALINE 859273 SINGLE BANJO 8/6-1/2
MECALINE 859545 FEMALE ELBOW 18-R3/4IN
MECALINE 859644 BANJO FITTING MALE ADJUSTABLE 8-G1/8IN
MECALINE 859285 DOUBLE BANJO 5/3-M5