Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
SWIVEL MALE PARALLEL ELBOW PUSH-ON FITTING
References
mecaline:
859224
rubix:
208A5173
ean:
3660338142529
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.69
excl. VAT
/
Each
£
5.63
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859114 MALE STRAIGHT FITTING 8/6-G3/8IN
MECALINE 859279 CORPS SIMPLE P/BANJO 12/10-1/2
MECALINE 859287 DOUBLE BANJO 6/4-1/4
MECALINE MALE ELBOW 8-R3/8IN859514
MECALINE 859545 FEMALE ELBOW 18-R3/4IN
MECALINE 859474 BRANCH FITTING 8 R3/8IN
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
MECALINE 859617 FEMALE STRAIGHT FITTING 15-1/2
SMC KFG2L0806-03S INSERT FITTING
SMC KFG2H0425-02S INSERT FITTING
SMC KFG2T1075-03S INSERT FITTING
MECALINE 859243 MALE ORIENTABLE TEE 6/4-G1/4IN
MECALINE 859537 FEMALE ELBOW 10-R1/2IN
MECALINE 859476 BRANCH FITTING 10-R3/8IN
SMC KFG2L1008-03S INSERT FITTING