Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859134 NON-ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MECALINE 859134 NON-ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859134
rubix:
216A2759
ean:
3660338141706
Technical specifications
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859134 NON-ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.43
excl. VAT
/
Each
£
2.92
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 869392 STRAIGHT MALE FITTING 4- R1/8IN
MECALINE 859621 FEMALE STRAIGHT FITTING 18-3/4
MECALINE 862081 FERULE 6MM
MECALINE 869395 STRAIGHT MALE FITTING 8- R1/8IN
NORGREN 36050107 TUB SLEEVE UNIVERSAL
MECALINE MALE ELBOW 12-R1/2IN859520
MECALINE 859538 FEMALE ELBOW 12-R1/4IN
NORGREN 36055104 STM ELBOW CON
SMC H10-03 FITTING
SMC KFV12N-04-X2 INSERT FITTING
SMC KFG2L1008-04S INSERT FITTING
MECALINE 734344 MALE TEE 10X8 R1/4IN
SMC KFH10N-04-X2 INSERT FITTING
MECALINE 869658 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/8
MECALINE 859460 TEE FITTING 12 R1/2IN