Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 862081 FERULE 6MM
MECALINE 862081 FERULE 6MM
COMPRESSION OLIVE EN 1254-2:2000
References
mecaline:
862081
rubix:
214A5385
ean:
3660338168116
Technical specifications
Connecting diameter
6 mm
Material
brass
Connecting diameter 2
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 862081 FERULE 6MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
6 mm
Material
brass
Connecting diameter 2
6 mm
Model
6
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.38
excl. VAT
/
Each
Ā£
0.46
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859181 FEMALE STRAIGHT FITTING 10/8-G1/4IN
MECALINE 859634 ADAPTER -8-G1/4IN
MECALINE 859609 FEMALE STRAIGHT FITTING 10-1/4
MECALINE 862080 FERULE 4MM
MECALINE 859179 FEMALE STRAIGHT FITTING 8/6-G3/8IN
MECALINE 862082 FERULE 8MM
MECALINE 859183 FEMALE STRAIGHT FITTING 10/8-G1/2IN
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
MECALINE 859112 MALE STRAIGHT FITTING 8/6-G1/8IN
MECALINE 859120 MALE STRAIGHT FITTING 12/10-G3/8IN
MECALINE 859055 PLUG 14
MECALINE 869669 NUT 8
MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
MECALINE 859048 NUT 22
MECALINE 859544 FEMALE ELBOW 18-R1/2IN