MECALINE 859621 FEMALE STRAIGHT FITTING 18-3/4
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859621
Rubix:216A2571
EAN:3660338146169

Documents
Product details : MECALINE 859621 FEMALE STRAIGHT FITTING 18-3/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g3/4 '' |
|---|---|
| Connecting diameter 2 | 18 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 22.59 excl. VAT
/ Each
£ 27.11 incl. VAT
- Usually arrives within 14 working days
