Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858570 MALE STRAIGHT FITTING 10X8 R1/2IN
MECALINE 858570 MALE STRAIGHT FITTING 10X8 R1/2IN
MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
858570
rubix:
216A2434
ean:
3660338136405
Technical specifications
Connecting diameter
R1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858570 MALE STRAIGHT FITTING 10X8 R1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.06
excl. VAT
/
Each
£
4.87
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859541 FEMALE ELBOW 14-R1/2IN
MECALINE 869418 ELBOW FITTING 12 R1/2IN
SMC KFG2L1075-02S INSERT FITTING
NORGREN 36053021 STR M ADAPTER
MECALINE 859045 NUT 15
MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
SMC KFG2L1210-02S INSERT FITTING
MECALINE 859050 PLUG 4
MECALINE 858690 NUT 18
SMC KFG2T1209-03S INSERT FITTING
SMC KFG2V0806-02S INSERT FITTING
NORGREN 36050112 28MM OD TUB SLEEVE UNIVERSAL
MECALINE 859429 BANJO FITTING 10-G 3/8IN
MECALINE 859186 FEMALE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE 859055 PLUG 14