Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859429 BANJO FITTING 10-G 3/8IN
MECALINE 859429 BANJO FITTING 10-G 3/8IN
BANJO COMPRESSION FITTING
References
mecaline:
859429
rubix:
216A2481
ean:
3660338144370
Technical specifications
Connecting diameter
G3/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859429 BANJO FITTING 10-G 3/8IN
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
8.98
excl. VAT
/
Each
Ā£
10.78
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859122 MALE STRAIGHT FITTING 15/12 5-G1/2IN
MECALINE 859175 FEMALE STRAIGHT FITTING 6/4-G1/4IN
SMC KFH12U-03 FITTING
MECALINE 859178 FEMALE STRAIGHT FITTING 8/6-G1/4IN
MECALINE 859394 TEE FITTING 6-R1/4IN
MECALINE 859174 FEMALE STRAIGHT FITTING 6/4-G1/8IN
MECALINE 859404 TEE FITTING 16-R1/2IN
MECALINE 859215 ORIENTABLE ELBOW 6/4 R1/8IN
MECALINE 859156 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE 859639 ADAPTER -14-G1/2IN
SMC KFG2T0806-03S INSERT FITTING
SMC KFG2L1008-02S INSERT FITTING
MECALINE 858565 NON-ORIENTABLE STRAIGHT MALE FITTING 4X2 R1/8IN
MECALINE 869659 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/4
SMC KFH12N-04-X2 INSERT FITTING