Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859050 PLUG 4
MECALINE 859050 PLUG 4
PLUG
References
mecaline:
859050
rubix:
216A2676
ean:
3660338140976
Technical specifications
Material
Brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859050 PLUG 4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.93
excl. VAT
/
Each
Ā£
1.12
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 858583 NON ORIENTABLE ELBOW 4X2 7-R1/8IN
MECALINE 859456 TEE FITTING 10-R3/8IN
MECALINE 858692 FERRULE SERIES BRASS 15
MECALINE 859412 STRAIGHT FEMALE FITTING 8-3/8
MECALINE 859124 METRIC MALE STRAIGHT FITTING 4/2 7-M5
MECALINE 859295 DOUBLE BANJO 10/8-1/4
MECALINE 862082 FERULE 8MM
MECALINE 859304 WASHER BI-MATERIAL A 3/8
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
MECALINE 859545 FEMALE ELBOW 18-R3/4IN
MECALINE 859143 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/2IN
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 859083 SINGLE BANJO H 6/4-M6
MECALINE 859612 FEMALE STRAIGHT FITTING 12-1/4
MECALINE 862081 FERULE 6MM