MECALINE 859045 NUT 15

NUT BRASS

See technical informationSee documents

References

Mecaline:859045
Rubix:216A2628
EAN:3660338140938
NUT 15

Technical specifications

Connecting diameter15
Connecting diameter 215
See all Specifications

Documents

Product details : MECALINE 859045 NUT 15


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter15
Connecting diameter 215
Materialbrass
Model15
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
  • Usually arrives within 14 working days