Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859541 FEMALE ELBOW 14-R1/2IN
MECALINE 859541 FEMALE ELBOW 14-R1/2IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859541
rubix:
216A2545
ean:
3660338145414
Technical specifications
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859541 FEMALE ELBOW 14-R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
10.18
excl. VAT
/
Each
Ā£
12.22
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
MECALINE 869418 ELBOW FITTING 12 R1/2IN
SMC KFG2H1209-04S INSERT FITTING
MECALINE 859488 FEMALE TEE FITTING 10-1/2
MECALINE 859274 SINGLE BANJO 10/8-1/8
MECALINE 858597 MALE TEE 5X3 5X3 R1/8IN
MECALINE 859622 FEMALE STRAIGHT FITTING 22-3/4
MECALINE 859247 MALE ORIENTABLE TEE 10/8-G1/4IN
MECALINE 858610 STRAIGHT MALE FITTING 18-R1/2IN
SMC DL06-03 FITTING
MECALINE 859617 FEMALE STRAIGHT FITTING 15-1/2
MECALINE 859534 FEMALE ELBOW 8-R3/8IN
MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
SMC KFG2L1210-02S INSERT FITTING
MECALINE NUT 4 859039
MECALINE 862080 FERULE 4MM