References
Norgren:36050106
Rubix:80133159
Manufacturer :NOR-36050106

Product details : NORGREN 36050106 TUB SLEEVE UNIVERSAL
Strengths
Wide range of types and sizes
Rugged and durable
Suitable for use under extreme conditions of temperature and pressure
Rugged and durable
Suitable for use under extreme conditions of temperature and pressure
Applications
Ideal for most general industrial applications
Technical specifications
Attributes
| Connecting diameter | 10 |
|---|---|
| Connecting diameter 2 | 10 |
| Material | brass |
| Type of threading | metric |
| Type | universal ring (olive) for compression fitting |
| Model | 36 series (metric) - 360501** (universal tubing sleeve) |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
- In stock: Next day delivery
