Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 734345 MALE TEE 10X8 R3/8IN
MECALINE 734345 MALE TEE 10X8 R3/8IN
MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
734345
rubix:
216A2297
ean:
3660338021985
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Product details
Technical specifications
Product details : MECALINE 734345 MALE TEE 10X8 R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.34
excl. VAT
/
Each
£
10.01
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859459 TEE FITTING 12 R3/8IN
SMC KFG2V0806-01S INSERT FITTING
SMC KFG2L0425-01S INSERT FITTING
MECALINE NUT 14 859044
SMC KFV06-02-X2 COPPER FREE INSERT FITTING
SMC KFV12N-04-X2 INSERT FITTING
SMC KFG2T1075-03S INSERT FITTING
MECALINE 859021 OLIVE 18 L
MECALINE MALE ELBOW 10-R3/8IN859516
MECALINE 859048 NUT 22
MECALINE 859275 SINGLE BANJO 10/8-1/4
SMC KFF10U-02 FITTING
MECALINE 859482 FEMALE TEE FITTING 6-1/8
MECALINE 862082 FERULE 8MM
MECALINE 859020 OLIVE 16 S