Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859021 OLIVE 18 L
MECALINE 859021 OLIVE 18 L
CUTTING RING DIN 3861 BRASS
References
mecaline:
859021
rubix:
216A2646
ean:
3660338140723
Technical specifications
Material
Brass
See all Specifications
Product details
Technical specifications
Product details : MECALINE 859021 OLIVE 18 L
Material: brass. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes with the coupler.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
Brass
Model
18L
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.52
excl. VAT
/
Each
Ā£
1.82
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859272 SINGLE BANJO 8/6-3/8
MECALINE 859527 MALE ELBOW 2 2R3/4IN R
MECALINE 859483 FEMALE TEE FITTING 6-1/4
MECALINE 859193 FEMALE STRAIGHT FITTING WITH SPRING 3/8IN-G1/4IN
MECALINE 859262 SINGLE BANJO 4/2 7-M6
NORGREN 36053030 STR M ADAPTER
SMC KFG2H0425-02S INSERT FITTING
SMC KFG2T1210-03S INSERT FITTING
MECALINE 858570 MALE STRAIGHT FITTING 10X8 R1/2IN
MECALINE 859245 MALE ORIENTABLE TEE 8/6-G1/4IN
MECALINE 859296 DOUBLE BANJO 10/8-3/8
MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
MECALINE 859395 TEE FITTING 8 R1/8IN
MECALINE 859392 TEE FITTING 4 R1/8IN
MECALINE 859211 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 25