Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859482 FEMALE TEE FITTING 6-1/8
MECALINE 859482 FEMALE TEE FITTING 6-1/8
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859482
rubix:
216A2611
ean:
3660338144851
Technical specifications
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859482 FEMALE TEE FITTING 6-1/8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.56
excl. VAT
/
Each
Ā£
5.47
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 858907 NUT 8/6-M12X1
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
MECALINE 869395 STRAIGHT MALE FITTING 8- R1/8IN
MECALINE 859644 BANJO FITTING MALE ADJUSTABLE 8-G1/8IN
MECALINE 734345 MALE TEE 10X8 R3/8IN
SMC DL12-04 FITTING
MECALINE 859656 REDUCER 10-8
MECALINE 859654 REDUCER 6-4
SMC KFH06-02-X2 COPPER FREE INSERT FITTING
MECALINE 859454 TEE FITTING 8 R3/8IN
MECALINE 859054 PLUG 12
MECALINE 859489 FEMALE TEE FITTING 12-1/4
MECALINE 862081 FERULE 6MM
MECALINE 869381 NON ORIENTABLE ELBOW 12X10-R3/8IN
MECALINE 858906 NUT 6/4-M8X0 75