FESTO 19541 BARBED TUBING CONNECTOR RTU-PK-2/2-B


Barbed Tubing Connector

References
festo:RTU-PK-2/2-B
rubix:122A9560
manufacturer :19541
ean:4052568022631
RTU-PK-2/2-B Tubing connector
brand logo
Technical specifications
Connection 13 mm
MaterialBrass (Housing)
StandardRoHS-Compliant
See all Specifications

Product details : FESTO 19541 BARBED TUBING CONNECTOR RTU-PK-2/2-B


Tubing connector RTU-PK-2/2-B With barbed fitting for plastic tubing PP, PU, PR. Nominal size=1,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-2, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x30x10Ā mm
Logistic Weight0,58Ā g
Connection 13 mm
MaterialBrass (Housing)
StandardRoHS-Compliant
Show UNSPSC/ECL@SS
Ā£ 21.60 excl. VAT
/ 10 pieces
Ā£ 25.92 incl. VAT
  • Delivery usually within ( 11 ) days