TITEX F1131-3.8 REAMING TOOLS HSS/-CO 5071569
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-3.8
Rubix:356A8278
Manufacturer :5071569
EAN:4031132131870

Documents
Product details : TITEX F1131-3.8 REAMING TOOLS HSS/-CO 5071569
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 3.8 mm |
|---|---|
| Total length | 76 mm |
| Length of cut | 38 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 31.58 excl. VAT
/ Each
£ 37.90 incl. VAT
- Usually arrives within 14 working days