Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-3 REAMING TOOLS HSS/-CO 5071561
TITEX F1131-3 REAMING TOOLS HSS/-CO 5071561
Manual Reaming Tool
References
walter titex:
F1131-3
rubix:
276A3994
manufacturer :
5071561
ean:
4031132089225
Technical specifications
Diameter
3
mm
Total length
62
mm
Length of cut
31
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-3 REAMING TOOLS HSS/-CO 5071561
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
3
mm
Total length
62
mm
Length of cut
31
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.42
excl. VAT
/
Each
£
29.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER HSS REAMER 40.0 B95240.0
GUHRING 00413 005.500 REAMER/COUNTERSINK TOOL 9004130055000
GUHRING 00413 010.000 HAND REAMERS HSS
DORMER B90320.0 REAMER 20.00 MM 5986868
TITEX F1231-20 REAMING TOOLS HSS/-CO 5071686
DORMER B1007.0 REAMER 7.00 MM 5986284
DOR HSS REAMER 9.0
DORMER B10014.5 REAMER 14.50 MM 5986278
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606
TITEX F1131-10 REAMING TOOLS HSS/-CO 5071510
DORMER B9032.0 REAMER 2.00 MM 5987007
GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT
GUHRING 00413 012.000 HAND REAMERS HSS
DORMER B10024.0 REAMER 24.00 MM 5986349