TITEX F1131-26 REAMING TOOLS HSS/-CO 5071553
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-26
Rubix:356A8269
Manufacturer :5071553
EAN:4031132090122

Documents
Product details : TITEX F1131-26 REAMING TOOLS HSS/-CO 5071553
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 26 mm |
|---|---|
| Total length | 231 mm |
| Length of cut | 115 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 115.00 excl. VAT
/ Each
£ 138.00 incl. VAT
- Usually arrives within 14 working days