DORMER B10016.0 REAMER 16.00 MM 5986291


Hand reamers B100

References
dormer:B10016.0
rubix:025416
ean:7320760048573
Hand Reamer 16.00 mm DIN 206
brand logo
Technical specifications
Diameter16 mm
Total length175 mm
Length of cut87 mm
See all Specifications

Product details : DORMER B10016.0 REAMER 16.00 MM 5986291


HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter16 mm
Total length175 mm
Length of cut87 mm
Square12 mm
Show UNSPSC/ECL@SS
£ 60.41 excl. VAT
/ Each
£ 72.49 incl. VAT
  • Usually arrives within 14 working days