DORMER B1009.5 REAMER 9.50 MM 5986315


Hand reamers B100

References
dormer:B1009.5
rubix:025403
ean:7320760140345
Hand Reamer 9.50 mm DIN 206
brand logo
Technical specifications
Diameter9.5 mm
Total length124 mm
Length of cut62 mm
See all Specifications

Product details : DORMER B1009.5 REAMER 9.50 MM 5986315


HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter9.5 mm
Total length124 mm
Length of cut62 mm
Square8 mm
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
  • Usually arrives within 14 working days