Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
MARSHALLTOWN MXS73DSS STAINLESS FINISH TROWEL
MARSHALLTOWN MXS73DSS STAINLESS FINISH TROWEL
Marshall town mxs73dss stainless finish trowel mxs73ssd
References
marshalltown tools:
MXS73SSD
rubix:
213573B
Technical specifications
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : MARSHALLTOWN MXS73DSS STAINLESS FINISH TROWEL
Marshall town stainless finish trowel
Technical specifications
Attributes
Length
350
mm
Width
120
cm
Handle
durasoft handle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.06
excl. VAT
/
Each
£
85.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MARSHALLTOWN MXS1 PLASTERERS FNSHNG TROWL 11 X 4 1/2
SPARTEX 845241 ROUND TROWEL LENGTH 160MM
RAGNI R230R SUPERLITE ECONOMY TROWEL PLASTIC HANDLE
RAGNI R61631 124 PROF RUBBER GROUT FLOAT PLASTIC HDL
VITREX 102956 ECONOMY ADH TROWEL 20MM ROUND NOTCH
RAGNI TROWEL SQUARE TOOL R314
"RAGNI R6108S STAINLESS STEEL 8"" X 3"" SMALL TROWEL"
RAGNI R231 THROW-AWAY MASTIC TROWEL
STANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MM
RAGNI R6110S STAINLESS STEEL PIPE TROWEL
SPARTEX 845238 SQUARE TROWEL LENGTH 180MM
"RAGNI STAINLESS STEEL 18"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
RAGNI R01002 CEMENT EDGING TROWEL ABS HANDLE
"RAGNI STAINLESS STEEL 7"" PLASTERERS BUCKET TROWEL WITH ROUNDED EDGES"
"RAGNI STAINLESS STEEL 11"" X 4-3/4"" PLASTERERS TROWEL - HI-LIFT HANDLE"