SPARTEX 845241 ROUND TROWEL LENGTH 160MM


Round mason trowel

References
spartex:845241
rubix:209A7882
ean:3660338806926
Round trowel Length mm 160
brand logo
Technical specifications
ShapeRound
Length160 mm
See all Specifications

Product details : SPARTEX 845241 ROUND TROWEL LENGTH 160MM


Hardened Steel. Tapered blade. Brass Steel ferrule..
Forged monobloc leg welded by peripheral point..
Handle in varnished wood.

Strengths

Welded with safety cord ensures impermeability and protects against corrosion

Applications

For medium masonery mission - Wall construction

Technical specifications


Attributes
ShapeRound
Length160 mm
HandleVarnished wood
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
  • Usually arrives within 14 working days