Product details : "RAGNI R6108S STAINLESS STEEL 8"" X 3"" SMALL TROWEL"
The Ragni R6108S is a 3" x 8" small trowel with die-cast aluminium stem welded onto a 0.7mm flexible blade. Hi-Lift stem does not overhang blade - designed to fit the hand perfectly. The swept back shape and positioning of the Easi-Grip comfortable soft grip handle ensures the user's wrist is comfortably maintained in the correct position - reducing much of the fatigue and discomfort commonly experienced by many plasterers.