Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
MARSHALLTOWN MXS1 PLASTERERS FNSHNG TROWL 11 X 4 1/2
MARSHALLTOWN MXS1 PLASTERERS FNSHNG TROWL 11 X 4 1/2
Marshall town mxs1
References
marshalltown tools:
MXS1
rubix:
213557
Technical specifications
Length
275
mm
See all Specifications
Product details
Technical specifications
Product details : MARSHALLTOWN MXS1 PLASTERERS FNSHNG TROWL 11 X 4 1/2
Plasterers finishing trowel 11 X 4 1/2
Technical specifications
Attributes
Length
275
mm
Width
114
cm
Handle
Shaped wood handle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.71
excl. VAT
/
Each
£
57.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RAGNI R01002 CEMENT EDGING TROWEL ABS HANDLE
RAGNI GAUGING TROWEL SOFT GRIP HANDLE 7IN R129SG
RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON
SPARTEX 845241 ROUND TROWEL LENGTH 160MM
RAGNI R518TFSG SOFT GRIP FLOORING TROWEL 18 INCH
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
SPARTEX 845243 ROUND TROWEL LENGTH 200MM
"RAGNI R6108S STAINLESS STEEL 8"" X 3"" SMALL TROWEL"
RAGNI R308 LEAF AND SQUARE TROWEL
"RAGNI STAINLESS STEEL 7"" PLASTERERS BUCKET TROWEL WITH ROUNDED EDGES"
RAGNI R318-11 11IN X 4 3/4IN PLASTERERS FINISHING TROWEL ABS HANDLE
RAGNI R231 THROW-AWAY MASTIC TROWEL
SPARTEX 845238 SQUARE TROWEL LENGTH 180MM
VITREX 102957 PROF ADH TROWEL 6MM SQUARE NOTCH
STANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MM