TESA 04319-00012-00 MASKING TAPE 50M X 50MM


tesa® 4319 High Crepe and Flexible Masking Tape for Paintwork

References
tesa:4319 50M 50MM BROWN
rubix:262A2486
manufacturer :04319-00012-00
ean:4005800005091
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
ColourOther
See all Specifications

Product details : TESA 04319-00012-00 MASKING TAPE 50M X 50MM


tesa® 4319 is a high crepe and flexible masking tape for various application fields. Due to the highly creped backing, it is best used for curved paint masking applications. The thick natural rubber adhesive system enables good hold on uneven surfaces, making clean and precise painting possible. Stretching the crepe backing upon application guarantees precise and even paint edges and an excellent adhesion. The painters' tape features excellent adhesion to various surfaces, high tack and short dwell time, as well as very good paint anchorage. The masking tape is easy to remove and hand-tearable.

Strengths

* The high elongation of the crepe backing makes it suitable especially for 3-dimensional objects.
* Thanks to the thick adhesive layer, the masking tape holds reliably even on rough surfaces.
* The strong and conformable paper backing of tesa® 4319, makes it suitable even for more like applications surface protection where a high mechanical resistance is needed.
* The flexible masking tape saves you corrections that are time-consuming.
* With the combination of high-quality surface protection tape and sound workmanship, you will achieve optimum working results.

Applications

*tesa® 4319 is a flexible masking tape, ideal for various painting applications, especially for curved masking*The masking tape ensures rapid and reliable masking, even on rough surfaces*Stretching the tape during application guarantees evenly defined paint edges and an excellent adhesion*The tape is hand-tearable

Technical specifications


Attributes
Logistic Weight14200,58 g
Width50 mm
Length50 m
ColourOther
Thickness0.375 mm
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Usually arrives within 14 working days