PHILIPS LIGHTING CDMT70WW 70W G12 SINGLE ENDED CERAMIC M/H 3000K (L)10
MASTER Colour CDM-T
See technical informationSee documentsReferences
Philips:CDMT70WW
Rubix:234A8741

Documents
Product details : PHILIPS LIGHTING CDMT70WW 70W G12 SINGLE ENDED CERAMIC M/H 3000K (L)10
70W G12 Single Ended Ceramic M/H 3000K (L)103 mm x (Dia)20 mm
Technical specifications
Attributes
| Luminance | 6200 lm |
|---|---|
| Power | 73.2 W |
| Colour | white |
| Voltage | 96 V |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Delivery usually within ( 3 ) days