FUSION LAMPS CRLED/MR16/4WW 4W MR16 12V LED WARM WHITE (L)48 MM X (DIA
COB (SMD) Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/MR16/4WW
Rubix:234A7489

Documents
Product details : FUSION LAMPS CRLED/MR16/4WW 4W MR16 12V LED WARM WHITE (L)48 MM X (DIA
4W MR16 12V LED Warm White (L)48 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 285 lm |
|---|---|
| Power | 4 W |
| Colour | white |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- Delivery usually within ( 3 ) days
