TAMLITE XCUCL5WW 296MM 5W LED CABINET LIGHT - 3000K (L)296 MM X (W)23
Cabinet Light
See technical informationSee documentsReferences
Tamlite:XCUCL5WW
Rubix:234A6468

Documents
Product details : TAMLITE XCUCL5WW 296MM 5W LED CABINET LIGHT - 3000K (L)296 MM X (W)23
296MM 5W Led Cabinet Light - 3000K (L)296 mm x (W)23 mm x (D)37 mm
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Power | 5 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 17.72 excl. VAT
/ Each
£ 21.26 incl. VAT
- Delivery usually within ( 3 ) days
