• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Electrics and lighting(3,050)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. CHALLENGER SECURITY PRODUCTS AB50WB ODYSSEY 1E DUMMY WHITE/BLUE

CHALLENGER SECURITY PRODUCTS AB50WB ODYSSEY 1E DUMMY WHITE/BLUE

Sounder and Strobe Units

See technical information

References

Challenger:AB50WB
Rubix:234A8952
brand logo
brand logo

Product details : CHALLENGER SECURITY PRODUCTS AB50WB ODYSSEY 1E DUMMY WHITE/BLUE


Odyssey 1E Dummy White/Blue

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 31.30 excl. VAT
/ Each
£ 37.56 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LAMPS FDR6SES/OP ESSENTIAL 6W SES LED OPAL GOLF BALL (L)77 MM XTAMLITE XCMF20BDLP XCITE MICROFLOOD 20W LED BLACK 6000K (L)180 MM X (HTAMLITE XCUCL16WW 1157MM 16W LED CABINET LIGHT - 3000K (L)1157 MM X (WFUSION LAMPS EDF80/840 80W T5 1449MM H/O TRIPHOSPHOR TUBE (L)1449 MM XTAMLITE XCMF30WDL XCITE SLIMLINE MICROFLOOD 30W LED WHITE (L)210 MM XE-MATIC ECLED6N NANO LED TUBE 6FT 32W3100LM (L)1776 MM X (DIA)TAMLITE XCSBT631NW STEEL XCITE 6FT 31W LED BATTEN (L)1800 MM X (W)55 MUNILITE ATEX-RA2 210 LUMEN LED ZONE 0 ATEX RIGHT ANGLE TORCHTAMLITE XCSF30NWP XCITE 30W LED SLIM FLOOD BLACK FINISH C/ (H)225 MM XDRAPER 03173 30W 3300LM FOLDING SITELIGHTDRAPER EXPERT 23844 FOLDING INSPECTION LIGHT 7.5W 1000LMCHALLENGER SECURITY PRODUCTS SL180N LIGHTING PIR 180 DEGREECHALLENGER SLFLO150B BLK FLOODLIGHT 150W LEDTAMLITE XCMF10WDL XCITE SLIMLINE MICROFLOOD 10W LED WHITE (H)90 MM X (DRAPER 87761 10W LED FLOOD LIGHT (4XAA)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap