FUSION LAMPS CRLED/CAN/SES/DIM 5W SES DIMMABLE LED CANDLE (CTR R (L)10
Candle Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/CAN/SES/DIM
Rubix:234A7416

Documents
Product details : FUSION LAMPS CRLED/CAN/SES/DIM 5W SES DIMMABLE LED CANDLE (CTR R (L)10
5W SES Dimmable LED Candle (CTR R (L)104 mm x (Dia)35 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- Delivery usually within ( 3 ) days
