References
Fusion Lamps:CRLED/MR16/7DW
Rubix:126A7839

Documents
Product details : FUSION 7W LED LAMP CRLED/MR16/7DW
7W MR16 12V LED Daylight White (L)50 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 580 lm |
|---|---|
| Power | 7 W |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- Delivery usually within ( 3 ) days
