TAMLITE XCMF20BDL XCITE SLIMLINE MICROFLOOD 20W LED BLACK (H)126 MM X
Miniflood Light
See technical informationSee documentsReferences
Tamlite:XCMF20BDL
Rubix:234A6518

Documents
Product details : TAMLITE XCMF20BDL XCITE SLIMLINE MICROFLOOD 20W LED BLACK (H)126 MM X
Xcite Slimline Microflood 20W LED Black (H)126 mm x (W)180 mm x (D)35 mm
Technical specifications
Attributes
| Luminance | 1500 lm |
|---|---|
| Power | 20 W |
Show UNSPSC/ECL@SS
£ 53.87 excl. VAT
/ Each
£ 64.64 incl. VAT
- In stock: Next day delivery
