PHILIPS LIGHTING 928086505131 MASTERC CDM-TC 70W/830 G8.5 1CT/12 (L)85
MASTER Colour CDM-TC
See technical informationSee documentsReferences
Philips:928086505131
Rubix:234A8747

Documents
Product details : PHILIPS LIGHTING 928086505131 MASTERC CDM-TC 70W/830 G8.5 1CT/12 (L)85
Masterc Cdm-TC 70W/830 G8.5 1CT/12 (L)85 mm x (Dia)15 mm
Technical specifications
Attributes
| Power | 73.2 W |
|---|---|
| Voltage | 87 V |
| Luminance | 6300 lm |
Show UNSPSC/ECL@SS
£ 36.24 excl. VAT
/ Each
£ 43.49 incl. VAT
- Delivery usually within ( 3 ) days