PHILIPS LIGHTING 927926584055 MASTER TL5 HE 28W/840 SLV/40 (L)1149 MM
MASTER TL5 High Efficiency
See technical informationSee documentsReferences
Philips:927926584055
Rubix:234A8755

Documents
Product details : PHILIPS LIGHTING 927926584055 MASTER TL5 HE 28W/840 SLV/40 (L)1149 MM
Master Tl5 He 28W/840 Slv/40 (L)1149 mm x (Dia)16 mm
Technical specifications
Attributes
| Power | 28.1 W |
|---|---|
| Luminance | 2675 lm |
Show UNSPSC/ECL@SS
£ 5.73 excl. VAT
/ Each
£ 6.88 incl. VAT
- Delivery usually within ( 3 ) days