PHILIPS LIGHTING 927936484011 MASTER PL-S 11W/840/2P 1CT/5X10BOX (L)23
MASTER PL-S 2 Pin
See technical informationSee documentsReferences
Philips:927936484011
Rubix:234A8734

Documents
Product details : PHILIPS LIGHTING 927936484011 MASTER PL-S 11W/840/2P 1CT/5X10BOX (L)23
Master Pl-S 11W/840/2P 1CT/5X10BOx (L)235.8 mm x (Dia)28 mm
Technical specifications
Attributes
| Power | 11.9 W |
|---|---|
| Luminance | 900 lm |
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
- Delivery usually within ( 3 ) days