PHILIPS LIGHTING 927929084055 MASTER TL5 HO 54W/840 SLV/40 (L)1149 MM
MASTER TL5 High Output
See technical informationSee documentsReferences
Philips:927929084055
Rubix:234A8758

Documents
Product details : PHILIPS LIGHTING 927929084055 MASTER TL5 HO 54W/840 SLV/40 (L)1149 MM
Master Tl5 Ho 54W/840 Slv/40 (L)1149 mm x (Dia)16 mm
Technical specifications
Attributes
| Power | 54.4 W |
|---|---|
| Luminance | 4500 lm |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Delivery usually within ( 3 ) days