PHILIPS LIGHTING 927920083523 MASTER TL-D SUPER 80 18W/835 1SL/25 (L)6
MASTER TL-D SUPER 80
See technical informationSee documentsReferences
Philips:927920083523
Rubix:234A8762

Documents
Product details : PHILIPS LIGHTING 927920083523 MASTER TL-D SUPER 80 18W/835 1SL/25 (L)6
Master Tl-D Super 80 18W/835 1SL/25 (L)600 mm x (Dia)28 mm
Technical specifications
Attributes
| Power | 18.2 W |
|---|---|
| Luminance | 1350 lm |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- Delivery usually within ( 3 ) days