Synthetic leather glove TEGERA 9124
Size | 10 |
---|---|
Coating | Without |
Abrasion resistance level | 2 |
Size | 10 |
---|---|
Coating | Without |
Abrasion resistance level | 2 |
Main material | Polyurethane |
Packaging | 6 |
Material | Polyurethane/nylon/polyester |
Usually arrives within 14 working days