Matrix® GH370
Size | 11 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | 11 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Nitrile |
Usage environment | Oily or greasy |
Packaging | 10 Pairs Polybag;120 Pairs Case |
Cuff style | Elasticated Knitted |
Secondary colour | Grey |
Material | Nitrile (Palm Coating) |
In stock: Next day delivery