POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 10 PK1
Matrix® Fingerless
See technical informationReferences
Polyco Healthline:933-10
Rubix:2518884
Manufacturer :9332


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 10 PK1
Seamless knitted liner with polyurethane palm coating. Seamless liner for comfort. Close fitting with three open fingers for maximum dexterity and tactility. Flexible polyurethane palm coating. Longer dip coating on palm for additional protection. Elasticated knitted wrist provides a secure fit.
Standard : EN388_3131X
Standard : EN388_3131X
Colour :Black/Red
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | textile |
| Material | seamless knitted |
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
- In stock: Next day delivery