ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 9
HyFlex 11616
See technical informationSee documentsReferences
Ansell:11-616-9
Rubix:4517998
Manufacturer :11616090
EAN:0076490481186

Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 2 |
Documents
Product details : ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 9
- Almost a second skin, this very thin glove offers outstanding dexterity, fit and sensitivity for the most delicate handling
- 18-gauge knitting technology allows this glove to be ultra-thin yet tough
- Designed for a wide range of lightweight applications in dry or slightly oily environments, it is ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves
- In addition, the 11-616 dark liners are wellsuited for environments that present a certain degree of dirt
The reference for tactility, dexterity and flexibility.
Strengths
- Light duty 18 gauge liner offers outstanding tactility and dexterity
- Extra-thin 0.8mm polyurethane coating provides high dexterity with high abrasion resistance
- Dark liner and glove mask dirt and reduce glove waste
Applications
Picking, fastening components|Assembling and mounting components|Fastening components, parts
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Size | 9 |
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 2 |
| Main material | nylon |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Usually arrives within 14 working days