POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 7 PK1
Matrix® GH370
See technical informationSee documentsReferences
Polyco Healthline:GH37007
Rubix:2017442


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 7 PK1
Lightweight seamless knitted liner with a nitrile palm coating. Protection: Lightweight liner provides excellent cut, abrasion and tear resistance. Grip: Nitrile coating offers good grip, especially on oily surfaces. Dexterity: Designed to be close fitting for maximum dexterity. Knit Wrist: Elasticated for a secure fit.
Standard : EN388_4X44C
Standard : EN388_4X44C
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
| Usage environment | oily or greasy |
| Packaging | 10 pairs polybag;120 pairs case |
| Colour | grey |
| Material | nitrile (palm coating) |
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
- In stock: Next day delivery