ANSELL HYFLEX 11-931 CHEMICAL FOAM NITRILE GLOVES 4X42B 10 XL
HyFlex 11931
See technical informationSee documentsReferences
Ansell:11-931-10
Rubix:2588508
Manufacturer :11931100
EAN:0076490603571



Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL HYFLEX 11-931 CHEMICAL FOAM NITRILE GLOVES 4X42B 10 XL
These HyFlex oil-resistant gloves with RIPEL technology keep oil from making contact with the skin, keeping hands safe and dry
Ansell GRIP Technology delivers an average of 13% better grip performance for safer handling of wet or oily materials*
FORTIX technology provides extended use life
- up to 12x the durability in the thumb crotch region for superior protection
- up to 40%improved abrasion resistance*
Lightest Weight: Up to 20% Lighter Design and ZONZ Comfort Fit technology delivering all day comfort*
The lightest weight cut-resistant + oil-resistant gloves with reinforced thumb crotch that provides up to 12x the durability for extended wear.
Strengths
- Protects against lacerations, oil and industrial fluid exposure
- Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
- Reinforced thumb crotch for increased protection & extended use life
- Grip performance for safe handling in dry-to-oily applications
- High durability FORTIX coating for extended product use life
- Silicone free
- Also available in vend pack
Applications
Inspection, selecting, checking parts|Assembly & inspection of components|Picking, fastening components|Chassis assembly, body trimming|Adjusting parts, systems|Delivery of parts to production line|Equipment repair & maintenance|Engine transmission and repair|Oil, fluids and filter change|Inspection (picking, checking and marking)|Feeding the press and removing spare parts from it|Fastening components, parts|Adjusting panels parts components|Press shop operations
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | hppe |
| Packaging | 12 pairs in a bag |
| Material | dyneema® diamond technology |
Show UNSPSC/ECL@SS
£ 12.51 excl. VAT
/ Each
£ 15.01 incl. VAT
- Usually arrives within 14 working days